DRAPER 93534 BUNGEE KARABINER 1000MM SINGLE

Draper

See technical information
References
Draper:93534
Rubix:382A8836
Manufacturer :93534
EAN:5010559935345
brand logo

Product details : DRAPER 93534 BUNGEE KARABINER 1000MM SINGLE


Draper 10mm diameter bungee fitted with karabiner clasp at both ends for a more secure attachment whilst in use. Made from high-quality rubber to prolong service life and increase durability. Suitable for use on heavy loads around the home, garage or on the car or trailer. Maximum stretch 70%. Lashing capacity 40kg.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 3.45 excl. VAT
/ Each
£ 4.14 incl. VAT
  • Delivery usually within ( 7 ) days