GISS 886579 FALL PROTECTION SCAFFOLDING KIT

SCAFFOLDING KIT

See technical informationSee documents

References

GISS:886579
Rubix:243A8267
EAN:3660338399992
brand logo

Technical specifications

Number of fastening points2

Documents

Product details : GISS 886579 FALL PROTECTION SCAFFOLDING KIT


Standards : EN361:2002 ; EN360:2002 ; EN795:2012
"Comfort" scaffolding kit comprising a special scaffold G-FALL 6 harness (Ref. 886561), an automatic return fall arrest length 2 m (Ref. 862103) and an anchoring ring length 0.80 m (Ref. 854302). Supplied in a backpack.

Strengths

Ready to use set when working over 6 meter high

Technical specifications


Attributes
Number of fastening points2
£ 210.47 excl. VAT
/ Each
£ 252.56 incl. VAT
  • In stock: Next day delivery