• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,023)
  • Mechanical Power Transmission(110,904)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,973)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,505)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,344)
  • Hygiene(1,383)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Head protection(250)
  • Face and eye protection(684)
  • Hearing protection(268)
  • Respiratory protection(476)
  • Hand protection(3,862)
  • Body protection(34,745)
  • Fall protection(217)
  • Foot protection(5,086)
  • Disposable clothing / Disposables(756)
  • High visibility clothing(7,956)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Fall protection
Harness and kits
Fall protection kit
DRAPER EXPERT 82472 SAFETY KARABINER

DRAPER EXPERT 82472 SAFETY KARABINER

Draper

See technical information
References
Draper Expert:82472
Rubix:382A7556
Manufacturer :82472
EAN:5010559824724
brand logo
brand logo

Product details : DRAPER EXPERT 82472 SAFETY KARABINER


With screwgate fixing. 17mm opening.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 6.09 excl. VAT
/ Each
£ 7.31 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

DRAPER 93537 BUNGEE FLAT 600MM SINGLEKNIPEX 005004TBK KNIPEX HOOK-ON LANYARD SETDRAPER 94188 600MM HEAVY DUTY BUNGEES 2PCEDRAPER 82768 ASSORTED BUNGEE CORDS PACK OF 8DRAPER 93447 ASSORTED BUNGEE PACK WITH STORAGE CASE AB28/C 28 PACKDRAPER 63545 ASSORTED BUNGEE CORDS PACK OF 10GISS 854306 INDUSTRIAL AND MAINTENANCE KIT LG 25MJSP FAR1101 SPARTAN RESTRAINT KITJSP FAR1102 SPARTAN SINGLE FALL ARREST KITHONEYWELL 1011897 TITAN RESTRAINT KITJSP FAR1104 PIONEER SINGLE FALL ARREST KITDRAPER 93528 BUNGEE KARABINER 600MM SINGLEDRAPER 93534 BUNGEE KARABINER 1000MM SINGLEGISS 886579 FALL PROTECTION SCAFFOLDING KITDRAPER 94190 800MM HEAVY DUTY BUNGEES 2PCE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap