DRAPER 94188 600MM HEAVY DUTY BUNGEES 2PCE

Draper

See technical information
References
Draper:94188
Rubix:382A8864
Manufacturer :94188
EAN:5010559941889

Product details : DRAPER 94188 600MM HEAVY DUTY BUNGEES 2PCE


Pack of 2 heavy duty bungees suitable for use around the home, garage or on the car/trailer. Steel hooks with plastic coating to prevent scratching and an 8mm diameter, made from high-quality rubber increase durability to ensures a long service life. Maximum stretch 70%. Lashing capacity 25kg. Manufactured to GS/TUV specifications

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 2.96 excl. VAT
/ Each
£ 3.55 incl. VAT
  • Delivery usually within ( 7 ) days