References
Draper:65813
Rubix:382A5531
Manufacturer :65813
EAN:5010559658138




Technical specifications
| Size | 8 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
Product details : DRAPER 65813 SKIN FIT SCREEN GLOVES 8/M
13 gauge polyester gloves with polyurethane coated palms and elasticated wristbands, allowing wearers to operate touch-screen devices without removal of gloves.
Technical specifications
Attributes
| Size | 8 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
| Main material | polyester |
| Colour | blue |
| Material | 13 gauge polyester gloves with polyurethane coated palms and elasticated wristbands |
Show UNSPSC/ECL@SS
£ 3.00 excl. VAT
/ Each
£ 3.60 incl. VAT
- Delivery usually within ( 7 ) days