POLYCO MRP MATRIX PU PALM COATED GLOVES 3131X RED/BLK SIZE S PK1


Polyco Healthline MRP Matrix® Red PU

References
polyco healthline:MRP/07
rubix:80152153
brand logo
brand logo
Technical specifications
Size7
CoatingPolyurethane
Main materialPolyurethane
See all Specifications

Product details : POLYCO MRP MATRIX PU PALM COATED GLOVES 3131X RED/BLK SIZE S PK1


Strengths

- Polyurethane palm coating offers good abrasion and tear resistance - Seamless breathable liner for comfort - Tight close fitting design for maximum dexterity - Elasticated knitted wrist provides a secure fit - Colour: red, black

Applications

• Automotive • Construction & Utility • Engineering and Manufacturing • Warehousing, Transport and Logistics

Technical specifications


Attributes
Size7
CoatingPolyurethane
Main materialPolyurethane
Packaging12 pairs per polybag 144 pairs per case
MaterialSeamless knitted glove with polyurethane palm coating
Show UNSPSC/ECL@SS
£ 1.19 excl. VAT
/ Each
£ 1.43 incl. VAT
  • In stock: Next day delivery