Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Shovel for floor and surface
VIKAN 56605 WHT DUSTPAN 295MM
VIKAN 56605 WHT DUSTPAN 295MM
Dust pan 5660
References
vikan:
56605
rubix:
80158000
ean:
5705020566059
Technical specifications
Main material
Polypropylene
See all Specifications
Product details
Technical specifications
Product details : VIKAN 56605 WHT DUSTPAN 295MM
Collect food debris and dust from floors and work surfaces with this ergonomically designed Dustpan. Ideal for food industry use, it features thick wall for strength, durability and ease of cleaning. Use with Hand Brushes 4587 and 4589.
Technical specifications
Attributes
Main material
Polypropylene
Colour
White
Material
Polypropylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.75
excl. VAT
/
Each
£
12.90
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX P8008/BW LONG HANDLED DUSTPAN & BRUSH SET
VIKAN 56706 YEL HAND SCOOP 2 LITRE 390MM
VIKAN 56255 WHT SHOVEL D GRIP 1040MM
HILLBRUSH DP10SETG 900X280MM ANGLE LOBBY BROOM W/LTWT DUSTPAN GREEN
VIKAN 56752 GRN HAND SCOOP 1 LITRE 350MM
WOLF GARTEN BKM MULTI-CHANGE DUSTPAN AND SMALL HANDLE
HILLBRUSH PSH7Y 320MM SOFT GRIP HAND SHOVEL YELLOW
HILLBRUSH DP1Y 330 X 203MM DUSTPAN YELLOW
SPARTEX HQ.HDLPB.SET HEAVY DUTY LOBBY DUSTPAN & BRUSH SET
VIKAN 56602 GRN DUSTPAN 295MM
HILLBRUSH DP1G 330 X 203MM DUSTPAN GREEN
VIKAN 56774 RED HAND SCOOP 0.5 LITRE 310MM
VIKAN 56253 BLU SHOVEL D GRIP 1040MM
VIKAN 56252 GRN SHOVEL D GRIP 1040MM
VIKAN 56259 BLK SHOVEL D GRIP 1040MM