References
Draper:06798
Rubix:80316234
Manufacturer :06798

Product details : DRAPER 06798 24PCS STORAGE BIN SET
Comprises 24 plastic storage bins - sizes: 12 medium 102 x 160 x 75mm and 12 small 102 x 100 x 75mm that fix to a heavy duty plastic mounting board size 483 x 540mm. Ideal for industrial environments i.e. garages and workshops. Display carton.
Technical specifications
Attributes
| Material | plastic |
|---|---|
| Height | 540 mm |
| Width | 483 mm |
Show UNSPSC/ECL@SS
£ 64.07 excl. VAT
/ Each
£ 76.88 incl. VAT
- Delivery usually within ( 7 ) days
