Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Waste containers
Bin
GBK135 BLACK WHEELED BINS L625 X W540 X H680
GBK135 BLACK WHEELED BINS L625 X W540 X H680
Recycled Polyethylene Truck - 135L
References
gpc industries:
GBK135
rubix:
242A8034
Technical specifications
Capacity
135
l
See all Specifications
Product details
Technical specifications
Product details : GBK135 BLACK WHEELED BINS L625 X W540 X H680
Removable Polypropylene containers
Manufactured from food grade polyethylene
Tolerant between -20°C to +47°C
Inert to a wide range of chemicals
Technical specifications
Attributes
Capacity
135
l
Colour
Black
Material
Polypropylene
Height
680
mm
Width
540
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
122.15
excl. VAT
/
Each
£
146.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GPC LWB80YYEL 80L WHEELED BIN
ROEBUCK JB06LS3501 0.6L SHARPS BIN
GPC WMABL85 WALL ASHTRAY BIN SILVER/GREY & BLACK
GPC LPB80Z-RED PEDAL BIN 80 LTR
GPC GPC-WEB36HE-BEECH 810X350X350 PLASTIC WOOD EFFECT BIN
GPC WHEELBINRECYCLNGPLAS LW1120Y-RED
GPC RB230Z 30LITRE DARK GREY BASE BLACK LID GENERAL WASTE BIN
GPC LPB120Z GREY PEDAL WHEELED BIN - 120 LITRE (WITH COLOURED LID) 460
GPC 80LTR GREYWHEELIEBIN LWB80Y
SPARTEX PB.12/SS 12 LITRE STAINLESS STEEL PEDAL BIN
GPC LPB70Y-GREY GREY 70 LITRE PEDAL BIN
GPC LWB120YYEL WHEELIE BIN - 120 LITRE YELLOW 460 X 550 940
SPARTEX BIN.360/BL 360LTR WHEELIE BIN BLUE
GPC GBI45Z/GREY PEDAL BIN GREY 45LTR
GPC CPB30Z GREY PEDAL BIN WITH COLOURED LID - 30 LITRE 380 X 370 455