References
Tork:205630
Rubix:80866626
EAN:7322540366662

Product details : TORK 205630 WHITE 50L WASTE BIN LID B1
Tork 50L Bin Lid B1:
The Tork 50L Bin Lid – designed to be used with the Tork Elevation 50L bin – keeps your space clean and hygienic around the clock. Hiding unsightly items and odours, this bin lid conceals waste from view, while the high-gloss surface is easy to clean and keeps the waste bin sanitary for all users. The lid's soft-close mechanism also creates a pleasant experience for staff and guests. By preventing loud or sudden slamming, it ensures a gentle shut after each use. Advantages at a glance:
+ High-gloss surface
+ Easy to clean
+ Quiet soft-close lid
+ Improve hygiene Compatible with Tork B1 refills.
Strengths
High gloss surface makes it easy to clean, Soft closing for a better user impression
Technical specifications
Attributes
| Capacity | 50 l |
|---|---|
| Colour | white |
| Material | plastic |
| Height | 307 mm |
| Width | 241 mm |
Show UNSPSC/ECL@SS
£ 55.74 excl. VAT
/ Each
£ 66.89 incl. VAT
- Usually arrives within 14 working days
