References
GPC Industries:LWB240YYEL
Rubix:241A4390
Manufacturer :LWB240YYEL

Product details : LWB240YYEL 240L YELLOW WHEELIE BIN
Supplied with the Acid warning label conforming to BS5378 and 92/58 EEC
Stove enamel carcase with the shelves and sump tray finished in white polyester powder coating which is impervious to most Acids & Alkalis
Stove enamel carcase with the shelves and sump tray finished in white polyester powder coating which is impervious to most Acids & Alkalis
Technical specifications
Attributes
| Capacity | 240 l |
|---|---|
| Colour | yellow |
| Material | plastic |
| Height | 1000 mm |
| Width | 750 mm |
Show UNSPSC/ECL@SS
£ 116.85 excl. VAT
/ Each
£ 140.22 incl. VAT
- Delivery usually within ( 4 ) days
