Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Waste containers
Bin
GPC LWB80YYEL 80L WHEELED BIN
GPC LWB80YYEL 80L WHEELED BIN
Wheelie Bin - 240 Litre
References
gpc industries:
LWB80YYEL
rubix:
220A6548
manufacturer :
LWB80YYEL
Technical specifications
Capacity
80
l
See all Specifications
Product details
Technical specifications
Product details : GPC LWB80YYEL 80L WHEELED BIN
Supplied with the Acid warning label conforming to BS5378 and 92/58 EEC
Stove enamel carcase with the shelves and sump tray finished in white polyester powder coating which is impervious to most Acids & Alkalis
Technical specifications
Attributes
Capacity
80
l
Colour
Yellow
Material
Plastic
Height
780
mm
Width
540
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.21
excl. VAT
/
Each
£
98.65
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
GPC WHEELBINRECYCLNGPLAS LW1120Y-RED
SPARTEX GRIT.200 200 LITRE GRIT BIN YELLOW
GPC CLB085ZBLK 85LTRCLIPBIN
GPC WASTE BIN LWB120Y
SPARTEX BIN.80/BLK 80 LITRE BLACK DUSTBIN WITH LID
GPC LWB50Y WHEELIE BIN - 50 LITRE 420 X 470 650
SPARTEX BIN.360/BL 360LTR WHEELIE BIN BLUE
LWB240YBLUE 240L BLUE WHEELIE BIN
GPC LPB70Y-GREY GREY 70 LITRE PEDAL BIN
SPARTEX PB.12/SS 12 LITRE STAINLESS STEEL PEDAL BIN
SPARTEX BIN.360/G 360LTR WHEELIE BIN GREEN
BOTT VERSO BIN PACK OF 32 PIECE 13031070
ROEBUCK JB06LS3501 0.6L SHARPS BIN
TORK 460011 50L WASTE BIN STAINLESS STEEL B1
ROEBUCK 900.210.100 24 X 18 STACKA METAL INCINERATOR