References
Draper:70539
Rubix:240A8556
Manufacturer :70539

Product details : DRAPER 70539 FLOOR PRESS 12 TONNE
Robust hydraulic 12 tonne floor press with sliding ram. There are eight adjustable table heights: 224, 344, 464, 584, 704, 824, 944 and 1064mm. The glycerine liquid filled gauge provides increased accuracy and prolonged service life. An anti-kink coil is fitted to each end of the flexible hose for increased protection. Fitted with a safety valve to pretend the press from overloading. Complete with two flat V-shaped blocks. Fully tested and certified for safe, reliable operation.
Technical specifications
Attributes
| Working width | 455 mm |
|---|---|
| Weight | 78.5 kg |
| Type | hydraulic floor press (sliding ram) |
| Height | 1655 mm |
| Width | 40 mm |
| Capacity | 12 t |
| Cylinder stroke | 180 mm |
Show UNSPSC/ECL@SS
£ 500.00 excl. VAT
/ Each
£ 600.00 incl. VAT
- Delivery usually within ( 7 ) days
