References
Draper:70540
Rubix:382A6214
Manufacturer :70540
EAN:5010559705405

Product details : DRAPER 70540 HYDRAULIC FLOOR PRESS 20 TONNE
Robust hydraulic 20 tonne floor press with sliding ram. There are nine adjustable table heights: 256, 366, 486, 606, 726, 846, 966, 1086 and 1106mm. The glycerine liquid filled gauge provides increased accuracy and prolonged service life. An anti-kink coil is fitted to each end of the flexible hose for increased protection .Fitted with a safety valve to protect the press from overloading. Complete with two flat V-shaped blocks. Fully tested and certified for safe, reliable operation.
Technical specifications
Attributes
| Working width | 550 mm |
|---|---|
| Weight | 113.5 kg |
| Type | hydraulic floor press |
| Height | 1785 mm |
| Width | 550 mm |
| Capacity | 20 t |
| Cylinder stroke | 185 mm |
Show UNSPSC/ECL@SS
£ 576.67 excl. VAT
/ Each
£ 692.00 incl. VAT
- Delivery usually within ( 7 ) days
