References
Facom:W.450
Rubix:258A3283
EAN:3662424060069



Documents
Product details : FACOM W.450 50 T HYDRAULIC PRESS
Strengths
•Double pump for fast approach
Foot and hand control
Eye-level pressure gauge
Piston with automatic return
Supplied fitted with pair of reversible V and set of pushers
Foot and hand control
Eye-level pressure gauge
Piston with automatic return
Supplied fitted with pair of reversible V and set of pushers
Technical specifications
Attributes
| Logistic Weight | 145000 g |
|---|---|
| Working width | 730 mm |
| Weight | 300 kg |
| Capacity | 50 t |
| Cylinder stroke | 200 mm |
| 1850 mm | |
| 670 mm |
Show UNSPSC/ECL@SS
£ 2,482.85 excl. VAT
/ Each
£ 2,979.42 incl. VAT
- Delivery usually within ( 14 ) days
