References
Facom:W.420
Rubix:270A2249
EAN:3662424060045

Product details : FACOM W.420 HYDRAULIC SHOP PRESS CAPACITY 20 T
Strengths
•Double pump for fast approach
Foot and hand control
Eye-level pressure gauge
Piston with automatic return
Piston travel: 185 mm
Supplied with pair of reversible V and set of pushers
Floor dimensions: 730 x 560 mm
CE compliance Standard EN1494+A1.
Foot and hand control
Eye-level pressure gauge
Piston with automatic return
Piston travel: 185 mm
Supplied with pair of reversible V and set of pushers
Floor dimensions: 730 x 560 mm
CE compliance Standard EN1494+A1.
Technical specifications
Attributes
| Working width | 730 mm |
|---|---|
| Weight | 112 kg |
| Cylinder stroke | 185 mm |
Show UNSPSC/ECL@SS
£ 1,306.65 excl. VAT
/ Each
£ 1,567.98 incl. VAT
- Delivery usually within ( 14 ) days
