References
Draper:94971
Rubix:382A8970
Manufacturer :94971
EAN:5059482009907
Product details : DRAPER 94971 BANDSAW STAND FOR BS305/750SF
This bandsaw stand is designed for use with Stock No. 98445 - 305mm Bandsaw (750W) and would be suitable as a stand for many other similar machines. Manufactured from sheet steel. Supplied with fixings for assembly and fixing to the saw.
Technical specifications
Attributes
| Height | 530 mm |
|---|
Show UNSPSC/ECL@SS
£ 51.84 excl. VAT
/ Each
£ 62.21 incl. VAT
- Delivery usually within ( 7 ) days

