HUVEMA 16455 HU 210 SB-2 BANDSAW 16455 HU 210 SB-2 BANDSAW
Bandsaw machine Topline
See technical informationReferences
Huvema:HU 210 SB-2 Topline (16455)
Rubix:258A9815
Manufacturer :16455
EAN:8718242080491

Product details : HUVEMA 16455 HU 210 SB-2 BANDSAW 16455 HU 210 SB-2 BANDSAW
Compact band saw with variable speed. Including stand and cooling system. No slack due to special construction and rigid saw arm. Adjustable blade tension.
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Cutting depth | 170 mm |
| Power | 1650 W |
| Weight | 184 kg |
| Height | 565 mm |
| Length | 1040 mm |
| Width | 490 mm |
Show UNSPSC/ECL@SS
£ 2,092.37 excl. VAT
/ Each
£ 2,510.84 incl. VAT
- Usually arrives within 14 working days
