References
Draper:98445
Rubix:382A9172
Manufacturer :98445
EAN:5010559984459

Product details : DRAPER 98445 305MM BANDSAW 750W
This two-speed bandsaw is ideal for the trade or home workshop. Designed to cut wood, wood derived materials and plastics by means of the revolving endless saw band which is carried on two band wheels. The welded steel body helps to make the bandsaw rigid for additional stability. Fitted with adjustable blade tensioning and tracking for cutting. There is a mitre guide for crosscut work. The table tilts with a 0-45 degree range allowing angled cutting, ripping and mitre and bevel cutting. No-volt release switch prevents uncontrolled blade to re-start after power interruption. Supplied with 4tpi blade, parallel rip fence and other accessories. This bandsaw can be bench mounted, floor standing or mounted on a stand available separately (Stock No. 94971)
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Cutting depth | 175 mm |
| Speed | 1400 rpm |
| Power | 750 W |
| Weight | 58 kg |
Show UNSPSC/ECL@SS
£ 266.65 excl. VAT
/ Each
£ 319.98 incl. VAT
- Delivery usually within ( 7 ) days
