SEALEY SM35CE 300MM HORIZONTAL HYDRAULIC ARM BANDSAW

SM35CE HORIZONTAL BANDSAW WITH HYDRAULIC ARM 300MM

See technical information

References

Sealey:SM35CE
Rubix:80114255
Manufacturer :SM35CE
brand logo

Product details : SEALEY SM35CE 300MM HORIZONTAL HYDRAULIC ARM BANDSAW


• Fully CE approved.
• Heavy-duty power bandsaw with hydraulic cutting arm control for a smooth cut.
• 300mm Capacity at 90° and 170mm at 45°.
• 550W/230V Motor.
• Fully guarded and fitted with pulley cover safety switch.
• Saw arm fitted with hydraulic damping to prevent the arm being dropped onto the workpiece and to ensure smooth cutting performance.
• Supplied with bi-metal blade.
• This item is heavy. Extra assistance must be provided at the delivery point to help its safe delivery.
• Model No. SM35CE

Strengths

Horizontal Bandsaw with Hydraulic Arm 300mm

Technical specifications


Attributes
£ 1,999.93 excl. VAT
/ Each
£ 2,399.92 incl. VAT
  • Usually arrives within 14 working days