References
Draper:99270
Rubix:382A9372
Manufacturer :99270
EAN:5010559992706
Product details : DRAPER 99270 BANDSAW STAND FOR BS350
This bandsaw stand is designed for use with Stock No. 84715 - 340mm Bandsaw (1100W) and would be suitable as a stand for many other similar machines. Manufactured from sheet steel. Supplied with fixings for assembly and fixing to the saw.
Technical specifications
Attributes
| Height | 415 mm |
|---|
Show UNSPSC/ECL@SS
£ 64.98 excl. VAT
/ Each
£ 77.98 incl. VAT
- Delivery usually within ( 7 ) days

