KARCHER 47606620 4.760-662.02050MM ROTABLE LANCE
HP ergonomic swivel spray gun 300 bar
See technical informationReferences
Kärcher:47606620
Rubix:80163662
EAN:4039784416925

Product details : KARCHER 47606620 4.760-662.02050MM ROTABLE LANCE
Spray guns available in different lengths, made of stainless steel with large threaded manual coupling. The ergonomic handle ensures optimum handling and insulation.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 2105x145x55 mm |
|---|---|
| Logistic Weight | 1650 g |
| Length | 2050 mm |
| For model | hds 12/18-4 s *eu-i |
Show UNSPSC/ECL@SS
£ 177.31 excl. VAT
/ Each
£ 212.77 incl. VAT
- Usually arrives within 14 working days
