References
Draper:04568
Rubix:381A6288
Manufacturer :04568
EAN:5059482052477



Product details : DRAPER 04568 5KW PTC ELEC.SPACE HEATER 400V
This powerful, energy-efficient PTC electric space heater is particularly suitable for use in industrial settings. The PTC ceramic heating element delivers fast, safe heat production. The heater has two heat settings as well as a fan mode, and an adjustable thermostat enables a room temperature to be set and maintained. The electric space heater also has thermal overheat protection and a tubular stand with angle adjustment.
Technical specifications
Attributes
| Electrical supply | 415 V/Hz |
|---|---|
| Electrical power | 5000 W |
| Type | ptc electric space heater |
| Weight | 4.32 kg |
| Length | 235 mm |
| Width | 300 mm |
| Height | 345 mm |
| Max thermal power | 5 kW |
| Voltage | 400 V |
Show UNSPSC/ECL@SS
£ 121.63 excl. VAT
/ Each
£ 145.96 incl. VAT
- Delivery usually within ( 7 ) days
