Warm Air Curtain
Max thermal power | 3 kW |
---|---|
Electrical supply | 230 V/Hz |
Max thermal power | 3 kW |
---|---|
Electrical supply | 230 V/Hz |
Type | Warm Air Curtain |
Weight | 5.57 kg |
Thermostatic control | Auto |
Length | 580 mm |
Width | 106 mm |
Height | 210 mm |
Usually arrives within 14 working days