References
Draper:32284
Rubix:382A0919
Manufacturer :32284
EAN:5010559322848


Product details : DRAPER 32284 DIESEL HEATER 51KW/175KBTU
Suitable for well-ventilated spaces. Fitted with a thermostatic control unit, automatic ignition and photocell safety device. The in-line fuel filter gives reliable operation time and time again while the clean burning unit operates on both kerosene and diesel. Producing an impressive 175,000 Btu/hr, the 50ltr fuel tank gives approximately 10hrs continuous running time, making the unit extremely fuel efficient and economical. Grade 2 or higher kerosene required.
Technical specifications
Attributes
| Fuel | diesel/kerosene |
|---|---|
| Tank capacity | 50 l |
| Weight | 26 kg |
| Width | 430 mm |
| Height | 560 mm |
| Max thermal power | 51 kW |
| Airflow | 508 m³/h |
Show UNSPSC/ECL@SS
£ 531.67 excl. VAT
/ Each
£ 638.00 incl. VAT
- Delivery usually within ( 7 ) days
