ABI1000COMBO SPACE WARMER INDIRECT KEROSENE/DIESEL HEATER


ABI1000COMBO SPACE WARMER INDIRECT KEROSENE/DIESEL HEATER

References
sealey:ABI1000COMBO
rubix:389A5167
manufacturer :ABI1000COMBO
brand logo
brand logo

Product details : ABI1000COMBO SPACE WARMER INDIRECT KEROSENE/DIESEL HEATER


• 30kW/102,000Btu/hr Heat output with 5m flexible ducting for safe exhaustion of fumes.
• 50L tank with 780m³/hr air output.
• Suitable for use with Kerosene or Diesel.
• Thermostat control allows you to set and maintain required ambient temperature.
• Fitted with electronic flame control and flame-out device which cuts the fuel supply when the flame is inadvertently extinguished or if the fuel has run out ensuring maximum safety.
• Stainless steel combustion chamber with fan cooling.
• Built-in flame sensor.
• Danfoss pump.
• Large wheels and a handle make the heater easy to transport, position and re-position where required on site.

• Package includes;
• Model No. - Description
• ABI1000 - 102,000Btu/hr Indirect Space Warmer® Kerosene/Diesel Heater with Wheels
• ABI1000AK1 -Ø250mm Flexible Ducting 5m

• Model No. ABI1000COMBO

Strengths

Space Warmer® Indirect Kerosene/Diesel Heater 102,000Btu/hr with 5M Ducting

Technical specifications


Attributes
No attributes to display for this product
£ 1,230.78 excl. VAT
/ Each
£ 1,476.94 incl. VAT
  • Usually arrives within 14 working days