References
Draper:53926
Rubix:382A3981
Manufacturer :53926
EAN:5010559539260



Technical specifications
| Fuel | diesel and kerosene (grade 2 or higher kerosene required) |
|---|---|
| Tank capacity | 20 l |
Product details : DRAPER 53926 DIESEL HEATER 22KW/75KBTU
Suitable for well-ventilated spaces. Fitted with automatic ignition, photocell safety device and fuel gauge for convenience and safety. The clean-burning unit operates on both kerosene and diesel, delivering 75,000 BTU/hr. Manufactured with an in-line fuel filter providing reliable operation every time. The 20ltr fuel tank supplies an extremely fuel-efficient and economical 10hrs continuous use. Grade 2 or higher kerosene required.
Technical specifications
Attributes
| Fuel | diesel and kerosene (grade 2 or higher kerosene required) |
|---|---|
| Tank capacity | 20 l |
| Weight | 17 kg |
| Width | 785 mm |
| Height | 400 mm |
| Max thermal power | 22 kW |
| Airflow | 399 m³/h |
Show UNSPSC/ECL@SS
£ 391.67 excl. VAT
/ Each
£ 470.00 incl. VAT
- Delivery usually within ( 7 ) days