SEALEY IR13 INDUSTRIAL INFRARED DIESEL HEATER 13KW

IR13 INDUSTRIAL INFRARED DIESEL HEATER 13KW

See technical information

References

Sealey:IR13
Rubix:383A3617
Manufacturer :IR13
EAN:5054630152979
brand logo

Product details : SEALEY IR13 INDUSTRIAL INFRARED DIESEL HEATER 13KW


• Versatile and compact diesel-fuelled heater.
• Infrared technology heater has no electric fan, meaning there is no air movement and the heat is spread evenly in all directions, quietly and dust-free.
• Ideal for use in well-ventilated indoor areas including garages, workshops, warehouses and marquees.
• Extremely inexpensive to run, using only around 1L of fuel per hour.
• Clean burn and precisely controlled fuel supply, ensure that no unpleasant odours or carbon monoxide enter the air.
• Equipped with advanced safety features including overheat protection, auto-misfire, tilt, shock, low fuel shut-off sensors and flame-out fuel cut.
• Features 24hr timer and temperature control thermostat.
• Soft-touch control panel with LED display.
• Fitted with four castor wheels for easy manoeuvrability.
• Stainless exhaust available - IREX1 (End Pipe), IREX2 (1m Extension), IREX3 (90° Bend) - See website for more info.
• Only suitable for use with fresh, clean diesel. The use of any other fuels or old/second-hand diesel will invalidate the warranty and may cause the unit to malfunction.
• 3 Year guarantee*.
• Model No. IR13

Strengths

Industrial Infrared Diesel Heater 13kW

Technical specifications


Attributes
£ 1,874.93 excl. VAT
/ Each
£ 2,249.92 incl. VAT
  • Usually arrives within 14 working days