References
Draper:17111
Rubix:381A8802
Manufacturer :17111
EAN:5010559171118

Product details : DRAPER 17111 INFRA-RED DIESEL 17KW/60KBTU
Infrared heater suitable for well-ventilated spaces. Fitted with a thermostatic control unit, stainless steel combustion chamber, radiant plate, photocell safety device and automatic ignition. The in-line fuel filter, electromagnetic pump and internal combustion chamber combine to provide a highly efficient ignition and heat output. Its low noise and clean burning operation work with both kerosene and diesel. The 12 litre fuel tank achieves approximately 9hrs continuous running time, producing an impressive 60,000 Btu/hour. Grade 2 or higher kerosene required.
Technical specifications
Attributes
| Fuel | diesel/kerosene |
|---|---|
| Tank capacity | 12 l |
| Weight | 13.8 kg |
| Width | 560 mm |
| Height | 560 mm |
| Max thermal power | 17 kW |
Show UNSPSC/ECL@SS
£ 565.00 excl. VAT
/ Each
£ 678.00 incl. VAT
- Delivery usually within ( 7 ) days
