SEALEY INDUSTRIAL FAN HEATER 30KW 415V 3PH EH30001


EH30001 INDUSTRIAL FAN HEATER 30KW 415V 3PH

References
sealey:EH30001
rubix:80148981
manufacturer :EH30001
brand logo
brand logo

Product details : SEALEY INDUSTRIAL FAN HEATER 30KW 415V 3PH EH30001


• Electric fan heater for industrial applications.
• Features two heat settings and adjustable thermostat control with fan only option.
• Auto cooling system to prevent unit from overheating during use.
• Tilt function which enhances the distribution of heat.
• A totally dry heat with no condensation, no gas, no fumes and no smell.
• Robust and sturdy frame with wheels to enables the user to transport it easily around the designated space.
• Ideal for workshops and garages.
• Supply: 400V - 63A.
• 102,500 Btu/hr (30kW) Heat output.
• Supplied with 3-phase chassis mounted plug (extension cable required).
• Size (W x D x H): 620 x 565 x 860mm.
• Model No. EH30001

Strengths

Industrial Fan Heater 30kW 400V

Technical specifications


Attributes
No attributes to display for this product
£ 682.45 excl. VAT
/ Each
£ 818.94 incl. VAT
  • Usually arrives within 14 working days