References
Spartex:UK-SUC676065CR
Rubix:225A1980
Manufacturer :SUC676065CR

Product details : SPARTEX SUC676065CR EUROSLIDE 5 DRAWER 4X100MM 1X150MM RED
Cabinets to suit the Superbenches.
Technical specifications
Attributes
| Height | 620 mm |
|---|---|
| Width | 600 mm |
| Depth | 650 mm |
Show UNSPSC/ECL@SS
£ 678.05 excl. VAT
/ Each
£ 813.66 incl. VAT
- Delivery usually within ( 16 ) days
