References
Draper:12910
Rubix:381A7908
Manufacturer :12910
EAN:5010559129102
Product details : DRAPER 12910 LARGE CHIMINEA COVER
Protective heavy duty polyethylene cover for chimineas and other garden equipment. Cover has steel-plated eyelets on the bottom edge with a pull cord for tightening. Size 178 x 32 x 56cm
Technical specifications
Attributes
| Material | polyethylene |
|---|---|
| Length | 1780 mm |
| Width | 320 mm |
| Height | 560 mm |
Show UNSPSC/ECL@SS
£ 9.90 excl. VAT
/ Each
£ 11.88 incl. VAT
- Delivery usually within ( 7 ) days


