References
Bott:16927125.16
Rubix:214A7679

Product details : BOTT 16927125.16 1050X550X980 TROLLEY6DRAW 1XCUBD+TOP TRAY+MAT
Mobile combi cupboard . 3 x 100mm, 2 x 125mm and 1 x 175mm drawers with blocking. Also 1x 725mm high cupboard with adjustable galvanised shelf. 50kg UDL per drawer and shelf.
Technical specifications
Attributes
| Height | 965 mm |
|---|---|
| Width | 1050 mm |
| Depth | 550 mm |
| Type | mobile cabinets |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 1,014.85 excl. VAT
/ Each
£ 1,217.82 incl. VAT
- Delivery usually within ( 16 ) days