References
Bunker:24222
Rubix:390A4455
Manufacturer :24222
Product details : BUNKER 24222 22PCS 4 TIER RACKING 1600MM
Enhance the storage capacity of your garage with this BUNKER® racking solution. This heavy-duty, all-steel construction offers ample space across 4 tiers. It is coated in a durable matt black textured powder for long-lasting performance. The height of each shelf is adjustable, offering flexibility for storing all your tools with ease. For easier assembly, it is recommended to have two people assist each other during the process. The unit measures 1600mm.
Technical specifications
Attributes
| Type | bunker 24222 22pcs 4 tier racking 1600mm |
|---|---|
| Height | 1600 mm |
| Depth | 600 mm |
Show UNSPSC/ECL@SS
£ 881.67 excl. VAT
/ Each
£ 1,058.00 incl. VAT
- Delivery usually within ( 7 ) days

