BUNKER 27999 22PCS MODULAR STORAGE COMBO 5 TIER SS 1500MM

Draper

See technical information
References
Bunker:27999
Rubix:390A4458
Manufacturer :27999
brand logo

Product details : BUNKER 27999 22PCS MODULAR STORAGE COMBO 5 TIER SS 1500MM


The BUNKER® modular 5-tier racking system features premium stainless steel shelving to create a durable and practical surface when it comes to organisation and storage. Our tier-racking is manufactured from heavy-duty steel to provide outstanding performance, and the industrial powder-coated finish provides protection against scratches and wear. For easier assembly, it is recommended to have two people assist each other. Measures 1500mm.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 1,708.33 excl. VAT
/ Each
£ 2,050.00 incl. VAT
  • Delivery usually within ( 7 ) days