MAMMOTH MRS1060Z LIGHT DUTY RACKING 1800X1000X600 5 CHIPBOARD SHELVES
Shelving
See technical informationReferences
GPC Industries:MRS1060Z
Rubix:255A8380

Product details : MAMMOTH MRS1060Z LIGHT DUTY RACKING 1800X1000X600 5 CHIPBOARD SHELVES
- Incredible strength & rigidity with an easy to use interlocking system - no nuts or bolts
- Hammerite finish powder coated uprights
- Galvanised beams give a corrosion resistant finish
- Capacity of each shelf is 175kg U.D.L.
- Rivet style system - no nuts or bolts
Technical specifications
Attributes
| Type | shelving |
|---|---|
| Load per level | 175 kg |
| Number of levels | 5 |
| Height | 1800 mm |
| Length | 1000 mm |
| Depth | 600 mm |
Show UNSPSC/ECL@SS
£ 145.59 excl. VAT
/ Each
£ 174.71 incl. VAT
- Delivery usually within ( 4 ) days
