References
Bunker:28077
Rubix:390A4436
Manufacturer :28077

Product details : BUNKER 28077 10 DRAWER TROLLEY BLACK 56IN
The BUNKER® 56" 10-drawer workbench roller tool cabinet stands out with its sleek pitch-black design, making it a striking addition to any garage or workshop. The matt textured black finish offers exceptional resistance to wear and tear, while the ebony styling continues seamlessly from the anodised aluminium drawer trims to the worktop and castors. Each drawer glides smoothly on soft-close runners and features EVA foam lining to keep your tools safe and secure when not in use.
Designed for both style and practicality, the 10 drawer tool chest features a sturdy steel handle and four castor wheels, allowing for easy mobility and quick access to your tools wherever you need them. Security is guaranteed with an integrated lock and two keys and the black stainless steel worktop spans the entire surface, providing a generous workspace for projects and repairs.
Elevate your tool storage with this premium workbench roller cabinet. Explore the full BUNKER® range online and visit your local stockist today!
Technical specifications
Attributes
| Number of drawers | 10 |
|---|---|
| Height | 973 mm |
| Width | 1502 mm |
| Depth | 622 mm |
Show UNSPSC/ECL@SS
£ 1,733.33 excl. VAT
/ Each
£ 2,080.00 incl. VAT
- Delivery usually within ( 7 ) days
