verso drawer cabinet with 5 drawers WxDxH: 1050x550x900mm RAL 7035/3004
Number of drawers | 5 |
---|---|
Height | 900 mm |
Width | 1050 mm |
Number of drawers | 5 |
---|---|
Height | 900 mm |
Width | 1050 mm |
Depth | 550 mm |
Model | 16925217 |
Type | Drawer Cabinet |
Colour | Red |
Usually arrives within 14 working days