References
Bunker:29779
Rubix:382A0570
Manufacturer :29779
EAN:5059482021084




Product details : BUNKER 29779 7 DRAWER TROLLEY
If you're looking for a smart storage solution to maximise your space, the BUNKER® mobile cabinet with 7 drawers is an excellent choice. Ideal for any working environment, including garages and workshops, this mobile cabinet is crafted from high-quality steel for durability and longevity. The 7 spacious drawers, equipped with modern aluminium handles, offer ample room to organise and store your tools.
This mobile cabinet allows you to effortlessly access your tools wherever and whenever you need them. Its four sturdy castor wheels glide smoothly across surfaces, with two featuring brakes to keep the unit stationary when needed. Additionally, the two plastic handles on the front make it easy to manoeuvre on the go.
Equipped with an integral lock for security, this cabinet comes with two keys. Delivered fully assembled, it's ready to use right out of the box - you just need to decide where to place it. Our 7-drawer mobile cabinet can function as a standalone unit or integrate seamlessly into the BUNKER® modular storage system, which offers a range of versatile modular options.
Revolutionise tool storage and organisation in your garage or workshop with BUNKER®. Place your order online through our network of stockists.
Technical specifications
Attributes
| Number of drawers | 7 |
|---|---|
| Height | 862 mm |
| Width | 646 mm |
| Depth | 458 mm |
Show UNSPSC/ECL@SS
£ 558.32 excl. VAT
/ Each
£ 669.98 incl. VAT
- Delivery usually within ( 7 ) days
