References
Draper:83661
Rubix:208A3167
Manufacturer :83661


Product details : DRAPER 83661 HOT GLUE GUN
Variable heat control, Trigger feed for glue control, Retractable support stand, Supplied with six general purpose glue sticks and 1.5m (approx.) cable and approved plug.
Technical specifications
Attributes
| Type | variable heat hot-melt glue gun |
|---|---|
| Model | 83661 |
| Voltage | 240 V |
| Weight | 0.4 kg |
Show UNSPSC/ECL@SS
£ 20.32 excl. VAT
/ Each
£ 24.38 incl. VAT
- Delivery usually within ( 7 ) days
