References
ProDec:MG11
Rubix:2017985
EAN:5099414631714

Product details : PRODEC CONTRACTOR MG11 400ML SKELETON CAULKING GUN
Strengths
•Trade quality heavy duty caulking gun
•Barrel rotates to allow for smooth application of fillers and caulk especially at corners
•Barrel rotates to allow for smooth application of fillers and caulk especially at corners
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Type | skeleton caulking gun (sealant gun) |
| Model | mg11 |
| Weight | 0.414 kg |
Show UNSPSC/ECL@SS
£ 3.35 excl. VAT
/ Each
£ 4.02 incl. VAT
- In stock: Next day delivery
