TESA 60950-00000-00 TAPE
tesa® 60950 - Anti Slip tape (black), 15m x 25mm
See technical informationSee documentsReferences
Tesa:60950 15M 25MM BLACK
Rubix:240A6904
Manufacturer :60950-00000-00
EAN:4042448841940
Documents
Product details : TESA 60950-00000-00 TAPE
The tesa® 60950 anti-slip adhesive tape is used both indoors and outdoors, and gives you a firm grip in areas where safety is paramount. The combination of a PVC substrate coated in aluminium oxide and an acrylate adhesive provides an anti-slip effect that lasts for up to two years. The tesa® 60950 anti-slip adhesive tape is certified to DIN 51130 standards and stands out because of the fact that it is resistant to saltwater and chemicals, as well as the fact it can be torn off by hand and can be removed without any difficulty.
With the tesa® 60950 anti-slip adhesive tape, you are able to take a firm grip in risky working areas!
Strengths
* Indoor and outdoor applications* Applications in which a secure grip underfoot is required* Black-yellow (tesa® 60951): marking of very slippery surfaces* Transparent (tesa® 60952): make valuable surfaces such as wooden stairs, for example, safe unobtrusively* Fluorescent (tesa® 60953): stays bright for a long period for safety and warning purposes in dark rooms
Applications
* Indoor and outdoor applications
* Applications in which a secure grip underfoot is required
* Fluorescent (tesa® 60953): stays bright for a long period for safety and warning purposes in dark rooms
* Transparent (tesa® 60952): make valuable surfaces such as wooden stairs, for example, safe unobtrusively
* Black-yellow (tesa® 60951): marking of very slippery surfaces
Technical specifications
Attributes
| Width | 25 mm |
|---|---|
| Length | 15 m |
| Colour | black |
Show UNSPSC/ECL@SS
£ 18.13 excl. VAT
/ Each
£ 21.76 incl. VAT
- Usually arrives within 14 working days

