DRAPER 66233 YLLW SAFETY GRIP TAPE 18MX50MM

Draper

See technical information

References

Draper:66233
Rubix:382A5582
Manufacturer :66233
EAN:5010559662333
brand logo

Technical specifications

Width50 mm
Length18 m
Colouryellow
See all Specifications

Product details : DRAPER 66233 YLLW SAFETY GRIP TAPE 18MX50MM


Heavy duty self adhesive grip tape to help prevent slips and falls. Able to withstand long and arduous use on steps, ladders and slippery outdoor surfaces. Shrink wrapped in singles with label.

Technical specifications


Attributes
Width50 mm
Length18 m
Colouryellow
Secondary colourno secondary color
Materialpolyvinyl chloride (pvc)
Slip resistanceself-adhesive grip tape helps to prevent slips and falls
£ 11.55 excl. VAT
/ Each
£ 13.86 incl. VAT
  • Delivery usually within ( 7 ) days

Colour