LEDLENSER 503105 P21R RECHARGEABLE SEARCHLIGHT LED TORCH (2000)
P21R RECHARGEABLE Searchlight LED Torch (2000)
See technical informationSee documentsReferences
Led Lenser:503105
Rubix:399A1818
Manufacturer :503105
EAN:4058205037198
Documents
Product details : LEDLENSER 503105 P21R RECHARGEABLE SEARCHLIGHT LED TORCH (2000)
Pioneering Brilliance for Demanding Operations
When extreme light output is essential, the P21R steps up. Engineered for search and rescue missions, perimeter patrols, and critical site work, it delivers powerful illumination with refined handling. Though not the largest in the Ledlenser range, it strikes the perfect balance of performance, usability, and rugged build for professionals who work in the dark.
Curtain up, lights on—Ledlenser P21R.
When extreme light output is essential, the P21R steps up. Engineered for search and rescue missions, perimeter patrols, and critical site work, it delivers powerful illumination with refined handling. Though not the largest in the Ledlenser range, it strikes the perfect balance of performance, usability, and rugged build for professionals who work in the dark.
Curtain up, lights on—Ledlenser P21R.
Strengths
- Brilliant light quality with up to 12,000 lumens in boost mode and Spot/Flood focusing function (Advanced Focus System)
- Intuitive control: Mode Select Ring for quick access to different light modes, transport lock and USB-C charging port
- High usability: One-Touch Focus for easy focusing
- Sustainable: Uses 75% recycled aluminium9, 7-year warranty* and rechargeable via USB-C, with additional
charging station
- Element-proof: High water and dust resistance (IP68)
- Intuitive control: Mode Select Ring for quick access to different light modes, transport lock and USB-C charging port
- High usability: One-Touch Focus for easy focusing
- Sustainable: Uses 75% recycled aluminium9, 7-year warranty* and rechargeable via USB-C, with additional
charging station
- Element-proof: High water and dust resistance (IP68)
Applications
Engineered for search and rescue teams who need maximum brightness, reliability, and rapid access to lighting modes in critical situations
Suitable for perimeter security patrols and tactical response units requiring powerful, focused illumination with rugged handling
Ideal for infrastructure and utility professionals working in large, unlit or hazardous areas where high-output lighting is essential
Suitable for perimeter security patrols and tactical response units requiring powerful, focused illumination with rugged handling
Ideal for infrastructure and utility professionals working in large, unlit or hazardous areas where high-output lighting is essential
Technical specifications
Attributes
| Luminance | 12000 lm |
|---|
Show UNSPSC/ECL@SS
£ 378.85 excl. VAT
/ Each
£ 454.62 incl. VAT
- In stock: Next day delivery





