References
Makita:DML806
Rubix:219A5902




Product details : MAKITA DML806 LED TUBE TORCH LI-ION 18V LXT
Dual Purpose; Use as a Lantern or Flashlight.Three LED lighting modes: 360° lantern, 180° lantern or flashlight.Metal hang hook swivels 360° and folds away for added convenience.
Strengths
• Battery protection system automatically shuts off power when the battery level is low
The rubber coating on the handle ensures a firm working grip
The rubber coating on the handle ensures a firm working grip
Technical specifications
Attributes
| Luminance | 620 lm |
|---|---|
| Voltage | 18 V |
Show UNSPSC/ECL@SS
£ 34.21 excl. VAT
/ Each
£ 41.05 incl. VAT
- In stock: Next day delivery
