References
Dewalt:DCL183-XJ
Rubix:255A1483
EAN:5035048794234

Product details : DEWALT DCL183-XJ RECHARGEABLE UBC-C FLASH LIGHT
Help illuminate low-light work areas with the DCL183 Rechargeable LED Flashlight. Focus on the task at hand and work hands-free by using the flash light's strong magnet and hook. The DCL183 features powerful LEDs output up to 1000 lumens of brightness on high mode and up to 6. 5 hours of runtime on Spot Low Mode Setting.
Strengths
•400 Lumen Floodlight
Magnetic Base + Hang Hook
Rugged Frame with IP54 Rating
Integral Li-ion Battery
One button for high/mid/flood mode and switch off
Magnetic Base + Hang Hook
Rugged Frame with IP54 Rating
Integral Li-ion Battery
One button for high/mid/flood mode and switch off
Technical specifications
Attributes
| Luminance | 1000 lm |
|---|---|
| Voltage | 3.6 V |
Show UNSPSC/ECL@SS
£ 112.70 excl. VAT
/ Each
£ 135.24 incl. VAT
- Delivery usually within ( 7 ) days












