GEWISS GW62482 SURFA SKT 16A 380V 3P+N+E
Energy - Plugs and Sockets
See technical informationSee documentsReferences
Gewiss:GW62482
Rubix:231A4981
Documents
Product details : GEWISS GW62482 SURFA SKT 16A 380V 3P+N+E
16A 3P+N+E 380V 90°S.S.Out.IP44 50/60HZ (L)160 mm x (W)90 mm x (D)103 mm
Technical specifications
Attributes
| Voltage | 380/415 V |
|---|---|
| Amperage | 16 A |
Show UNSPSC/ECL@SS
£ 17.69 excl. VAT
/ Each
£ 21.23 incl. VAT
- Delivery usually within ( 3 ) days

