LEWDEN PM16/2800FPB CONN 16A 5P 415V IP44 6H MULTIMAX (L)151 MM
Multimax
See technical informationSee documentsReferences
Lewden Metal Products:PM16/2800FPB
Rubix:234A8086
Documents
Product details : LEWDEN PM16/2800FPB CONN 16A 5P 415V IP44 6H MULTIMAX (L)151 MM
Conn 16A 5P 415V Ip44 6H Multimax (L)151 mm
Technical specifications
Attributes
| Voltage | 400 V |
|---|---|
| Amperage | 16 A |
Show UNSPSC/ECL@SS
£ 19.70 excl. VAT
/ Each
£ 23.64 incl. VAT
- Delivery usually within ( 3 ) days

