References
Draper:87761
Rubix:382A8422
Manufacturer :87761
EAN:5010559877614

Product details : DRAPER 87761 10W LED FLOOD LIGHT (4XAA)
10W COB work light manufactured from shock-resistant plastic and fitted with TPR corners and support stand. Produces a 700 lumen output. Supplied with a pivot stand and operated by 4 x AA batteries (Supplied separately).
Technical specifications
Attributes
| Luminance | 700 lm |
|---|---|
| Power | 10 W |
| Model | 87761 |
Show UNSPSC/ECL@SS
£ 17.94 excl. VAT
/ Each
£ 21.53 incl. VAT
- Delivery usually within ( 7 ) days
