• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Lighting
  6. LED Lamp
  7. MAKITA DML814 18V LXT LED TOWER LIGHT (BODY ONLY)

MAKITA DML814 18V LXT LED TOWER LIGHT (BODY ONLY)

LED Lamp Makita

See technical information

References

Makita:DML814
Rubix:450A9706
Manufacturer :DML814
brand logo

Product details : MAKITA DML814 18V LXT LED TOWER LIGHT (BODY ONLY)


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 508.54 excl. VAT
/ Each
£ 610.25 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

DRAPER 13885 230V LED RECHARGEABLE TRIPOD LIGHT 50W 5000 LUMENSFUSION LUMINAIRES FCD12 12W LED CIRCULAR DOWNLIGHT 4000K (DIA)170 MM XFUSION LAMPS CRLED/R63 8W E27 LED R63 STYLE WARM WHITE (L)106 MM X (DIFUSION LUMINAIRES DL13WLED 13W 849MM LED LINK LIGHT CW (L)849 MM X (H)CHALLENGER SLFLO150B BLK FLOODLIGHT 150W LEDFUSION EDDE13/84 13W G24D-1 4P DOUBLE COMPACT 4000 LAMPFUSION LAMPS EDHP18CL/ESL 18W G9 ENERGY SAVER HALOPIN CLEAR (L)42.8 MMPHILIPS LIGHTING 927903008470 MASTER PL-L 18W/840/4P 1CT/25 (L)226.6 MTAMLITE XCNC16NW XCITE 6FT SINGLE LED FITTING IP65DRAPER 03188 20W 2200LM TRIPOD SITELIGHTETERNA LED MAINTAINED LAMP EMLED3MFUSION LAMPS CRLED/G45/SBC/DIM 5W SBC LED DIMMABLE GOLF BALL (CT (L)78FUSION LAMPS FC3SBC/OP ESSENTIAL 3W SBC LED OPAL CANDLE (L)100 MM X (DTAMLITE XCBH12CT XCITE 12W LED BULKHEAD - CC - 3K/4K/6K (DIA)330 MM XTAMLITE XCSBT210NW STEEL XCITE 2FT 10W LED BATTEN (L)600 MM X (W)55 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap